Shop All Protective Eyewear Accessories
Ess
Rplmt Lens, Asian, NVG, Hi-Def Yellw
Mfr # 740-0258
Zoro # G5096813
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Hi-Def Yellow
- Lens Coating Anti-Fog, Anti-Scratch
- For Use With Asian-Fit FirePro(TM) Goggles
- Standards ANSI Z87.1-2010, U.S. MIL SPEC MIL-PRF-31013
- UV Protection 100 %
Product Information
- Brand Ess
- MFR # 740-0258
- Zoro # G5096813
- UPC # 811533010844
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | Hi-Def Yellow |
Lens Coating | Anti-Fog, Anti-Scratch |
For Use With | Asian-Fit FirePro(TM) Goggles |
Standards | ANSI Z87.1-2010, U.S. MIL SPEC MIL-PRF-31013 |
UV Protection | 100 % |
Lens Material | Polycarbonate |
Compatible with Brand | ESS |
Compatible with Series | Asian-Fit Profile |
Compatible with Manufacturer Model Number | 740-0380 |
Compatible with Grainger Part Number | 36Y135 |
Includes Anti-Fog Lens Coating | Yes |
Includes Scratch-Resistant Lens Coating | Yes |
Compatible with Product Type | Goggles |
Compatible with Manufacturer Part Number | 740-0380 |
Compatible Manufacturer Part Number | 740-0380 |
Compatible Grainger Part Number | 36Y135 |
Compatible with Manufacturer Model Number [NEW] | 740-0380 |
Compatible Manufacturer Model Number | 740-0380 |
For Use with Mfr. Model Number | 740-0380 |
For Use With Mfr. Model Number | 740-0380 |
Description
Replacement Lens, Compatible with Brand ESS, Compatible with Grainger Part Number 36Y135, Compatible with Manufacturer Model Number 740-0380, Compatible with Product Type Goggles, Compatible with Series Asian-Fit Profile, Eyewear Size Universal, For Use With Asian-Fit FirePro(TM) Goggles, Includes Anti-Fog Lens Coating Yes, Includes Scratch-Resistant Lens Coating Yes, Lens Color Hi-Def Yellow, Lens Material Polycarbonate, Standards ANSI Z87.1-2010, U.S. MIL SPEC MIL-PRF-31013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1403090)
- STEINER INDUSTRIES Welding Glove, PR (0264-L)
- ELKHART BRASS Pin Lug, FNSTxMNST, 2-1/2 Inx1-1/2 In (A-327)
- 5.11 Taclite EMS Pants, R/16, Dark Navy (64369)
- ESS Rplmt Lens, CDI, Hi-Def Yllw (740-0186)
- ESS Replacement Lens, Hi-Def Copper, +2.2, PC (740-0602)
- ESS Rplmt Lens, Crosshair, Clear (740-0479)
- ESS Rplmt Lens, CDI MAX, Hi-Def Yellow (740-0413)
- ESS Replacement Lens, Hi-Def Yellow, +2.2, PC (740-0604)
- ESS FirePro FS, FirePro A Goggle Strap (740-0215)
- WILAMR Performance Tool Precision Eyeglass Repair Kit (W9190)
- Ess Eye Protection