Shop All Protective Eyewear Accessories
Ess
Replacement Lens, Smoke Gray, +2.2, PC
Mfr # 740-0600
Zoro # G7465342
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Smoke Gray
- Lens Coating Anti-Scratch
- For Use With Rollbar(TM) Sunglasses
- Lens Material Polycarbonate
- Diopter +2.2
Product Information
- Brand Ess
- MFR # 740-0600
- Zoro # G7465342
- UPC # 811533014064
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | Smoke Gray |
Lens Coating | Anti-Scratch |
For Use With | Rollbar(TM) Sunglasses |
Lens Material | Polycarbonate |
Diopter | +2.2 |
Standards | ANSI Z87.1 2015, U.S. Federal OSHA, U.S. MIL SPEC MIL-PRF-31013 (Clause 3.5.1.1) |
UV Protection | 100 % |
Diopter Strength | +2.25 |
Includes Scratch-Resistant Lens Coating | Yes |
Compatible with Series | Rollbar |
Compatible with Product Type | All Eyewear |
Compatible with Manufacturer Model Number | EE9018-02, EE9018-04, EE9018-05 |
Polarized Lens | No |
Compatible with Brand | ESS |
Compatible Manufacturer Part Number | EE9018-02, EE9018-04, EE9018-05 |
Compatible with Manufacturer Part Number | EE9018-02, EE9018-04, EE9018-05 |
Compatible with Manufacturer Model Number [NEW] | EE9018-02, EE9018-04, EE9018-05 |
Compatible Manufacturer Model Number | EE9018-02, EE9018-04, EE9018-05 |
For Use with Mfr. Model Number | EE9018-02, EE9018-04, EE9018-05 |
For Use With Mfr. Model Number | EE9018-02, EE9018-04, EE9018-05 |
Description
Replacement Lens, Compatible with Brand ESS, Compatible with Grainger Part Number 33HX98, 33HX99, 33HY01, Compatible with Manufacturer Model Number EE9018-02, EE9018-04, EE9018-05, Compatible with Product Type All Eyewear, Compatible with Series Rollbar, Diopter Strength +2.25, Eyewear Size Universal, For Use With Rollbar(TM) Sunglasses, Includes Scratch-Resistant Lens Coating Yes, Lens Color Smoke Gray, Lens Material Polycarbonate, Polarized Lens No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 7 1 pc, 3PK (841610)
- HONEYWELL MILLER Complete Mounting Bracket Assembly (DH-19-MILLER/)
- CONDOR Shock Absorbing Lanyard, 6 ft., Black (45J292)
- TRU-SPEC BDU Trouser, 3XL, Woodland (1276)
- ESS Replacement Lens, Hi-Def Yellow, +2.2, PC (740-0604)
- ESS Rplmt Lens, Profile NVG, Hi-Def Bronze (740-0508)
- ESS Rplmt Lens, Crosshair, Smoke Gray (740-0480)
- ESS Rplmt Lens, Striketeam, Clear (740-0192)
- ESS Innerzone 1 and 2 Goggle Strap (740-0220)
- ESS Rplmt Lens, Striketeam, Smoke Gray (740-0227)
- ESS Crossbow Suppressor Frame Kit (740-0450)
- Ess Protective Eyewear Accessories