Shop All Safety Glasses
Ess
Polarized Safety Sunglasses, Gray Polycarbonate Lens, Polarized
Mfr # EE9018-04
Zoro # G7512644
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Black
- Lens Coating Polarized
- Lens Material Polycarbonate
- Frame Material Plastic
Product Information
- Brand Ess
- MFR # EE9018-04
- Zoro # G7512644
- UPC # 811533012756
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Polarized Safety Sunglasses |
Lens Color | Gray |
Frame Color | Black |
Lens Coating | Polarized |
Lens Material | Polycarbonate |
Frame Material | Plastic |
Polarized Lens | Yes |
Gender | Unisex |
Foam Lined | No |
Series | Rollbar |
UV Protection | 100% UVA/UVB |
Standards | ANSI Z87.1-2015 Impact, OSHA |
Photochromatic Lens | No |
X-Ray Detectable | No |
Includes | Black Frame With Satin Black ESS Logo, Elastic Retention Strap, Interchangeable 1.8 mm Polarized Mirrored Gray Lenses, Microfiber Cleaning Pouch, Zippered Hard Carrying Case |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Metal Detectable | No |
Frame Type | Full-Frame |
Arm Color | Black |
Frame Style | Wraparound |
Arm Tip Type | Flexible |
Description
Polarized Safety Sunglasses, Series ROLLBAR(TM), Gender Unisex, Lens Color Gray Mirror, Polarized Lens Yes, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size L, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Cable, Black/Red, CoatSteel, 3 ft.L (45NA02)
- BRADY Numbers and Letters Labels, PK 10 (5100P-7)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (102991729)
- RADIANS Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, (RWG15L)
- ESS Safety Glasses, Gray Scratch-Resistant (EE9006-15)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (740-0388)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (EE9018-02)
- ESS Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (EE9014-07)
- ESS Safety Glasses, Interchangeable Lenses Scratch-Resistant (EE9018-07)
- ESS Ballistic Safety Glasses, Gray Anti-Fog, Scratch-Resistant (EE9014-08)
- GATEWAY SAFETY GLASSES CONQUEROR GRAY (28GB83)
- Ess Safety Glasses