Shop All Safety Glasses
Ess
Polarized Safety Sunglasses, Gray Polycarbonate Lens, Polarized
Mfr # EE9006-03
Zoro # G5096332
original price:
$109.99
4% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Black
- Lens Coating Polarized
- Lens Material Polycarbonate
- Frame Material Nylon
Product Information
- Brand Ess
- MFR # EE9006-03
- Zoro # G5096332
- UPC # 811533018437
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Polarized Safety Sunglasses |
Lens Color | Gray |
Frame Color | Black |
Lens Coating | Polarized |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Polarized Lens | Yes |
Gender | Unisex |
Foam Lined | No |
Series | 5B |
UV Protection | 100% UVA/UVB |
Standards | ANSI Z87.1-2015 Impact, OSHA |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Photochromatic Lens | No |
Includes | Microfiber Cleaning Pouch, Zippered Hard Case |
Metal Detectable | No |
X-Ray Detectable | No |
Frame Style | Wraparound |
Arm Tip Type | Flexible |
Frame Type | Full-Frame |
Arm Color | Black |
Description
Polarized Safety Sunglasses, Series 5B(TM), Gender Unisex, Lens Color Gray Mirror, Polarized Lens Yes, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB, Includes Microfiber Cleaning Pouch, Zippered Hard Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Loading Zone No Parking Sign, 18" x 12, T1-2474-HI_12x18 (T1-2474-HI_12x18)
- TILLMAN 24X48 Lth Bib Apron (4248)
- ALLEGRO INDUSTRIES Dbl Bib Tyvek Hood Breathing Air Blower (9222-01A)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472N34 (472N34)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (740-0457)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (740-0297)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (740-0475)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (EE9019-04)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (740-0387)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (EE9019-01)
- OAKLEY Safety Glasses, Clear Plutonite Lens, Anti-Fog ; Anti-Scratch (11-139)
- Ess Safety Glasses