Shop All Safety Glasses
Ess
Polarized Safety Glasses, Gray Polarized
Mfr # 740-0494
Zoro # G5095842
original price:
$123.99
9% off
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Black
- Lens Coating Polarized
- Lens Material Polycarbonate
- Frame Material Nylon
Product Information
- Brand Ess
- MFR # 740-0494
- Zoro # G5095842
- UPC # 811533018307
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Polarized Safety Glasses |
Lens Color | Gray |
Frame Color | Black |
Lens Coating | Polarized |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Polarized Lens | Yes |
Gender | Unisex |
Foam Lined | No |
Series | Crossbow |
UV Protection | 100% UVA/UVB |
Standards | ANSI Z87.1-2015 Impact, OSHA |
Includes | Black Tri-Tech Fit Crossbow(R) Frame with A High-Impact Polarized Gray Lens (anti-scratch Coatings Only), Bottle Of Opdrops Anti-Fog Solution, Crossbow Instruction Booklet, ESS Sticker, Micro-Fiber Pouch, Rugged Zippered Hard Case, Standard |
Photochromatic Lens | No |
X-Ray Detectable | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Metal Detectable | No |
Arm Tip Type | Flexible |
Frame Style | Wraparound |
Frame Type | Half-Frame |
Arm Color | Black |
Description
Polarized Safety Glasses, Series Crossbow(R), Gender Unisex, Lens Color Gray Mirror, Polarized Lens Yes, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Green Heavy Duty Vinyl Waterproof Apron (AG-150)
- 3M 3M SFTY GLS POLAR AF BLK (90214-HZ4-NA)
- BOX PARTNERS Tape Logic DL1116 3 x 5 in. - Freeze Upon Arrival Fluorescent Yellow Labels - Roll of 500 (DL1116)
- KAREWEAR Finger Guards, Grain Leather, M, PK10 (TX 7008 PK M)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (740-0458)
- ESS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (EE9007-04)
- ESS Ballistic Safety Glasses, Brown Scratch-Resistant (EE9015-06)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (740-0457)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (EE9014-01)
- ESS Polarized Safety Sunglasses, Gray Polycarbonate Lens, Polarized (EE9018-04)
- SMITH & WESSON Safety Glasses, Yellow Scratch-Resistant (19828)
- Ess Safety Glasses