Shop All Protective Eyewear Accessories
Ess
Innerzone 2 Mounting Brackets
Mfr # 740-0251
Zoro # G5095736
original price:
$14.17
17% off
new price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- X-Ray Detectable No
- For Use With Innerzone 2 Goggles
- Compatible with Brand ESS
Product Information
- Brand Ess
- MFR # 740-0251
- Zoro # G5095736
- UPC # 811533010912
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Dimensions | 4 in L x 1 in H x 1 in W |
Height | 1 in |
Width | 1 in |
Depth | 4 in |
Details
Item | Mounting Bracket |
Color | Black |
Material | Plastic |
X-Ray Detectable | No |
For Use With | Innerzone 2 Goggles |
Compatible with Brand | ESS |
Compatible with Series | Structural Fire Series, Wildland Fire Series |
Includes | Snap-On/Snap-Off Mounting Brackets |
Compatible with Grainger Part Number | 33HX90, 36Y134, 36Y149 |
Compatible with Product Type | Innerzone 2 Goggles |
Metal Detectable | Yes |
Compatible with Manufacturer Model Number | FirePro-1971 EX-2, FirePro-1977 EX, Innerzone 2, X-Tricator |
Compatible with Manufacturer Model Number [NEW] | FirePro-1971 EX-2, FirePro-1977 EX, Innerzone 2, X-Tricator |
Compatible Manufacturer Part Number | FirePro-1971 EX-2, FirePro-1977 EX, Innerzone 2, X-Tricator |
Compatible Grainger Part Number | 33HX90, 36Y134, 36Y149 |
Compatible with Manufacturer Part Number | FirePro-1971 EX-2, FirePro-1977 EX, Innerzone 2, X-Tricator |
Compatible Manufacturer Model Number | FirePro-1971 EX-2, FirePro-1977 EX, Innerzone 2, X-Tricator |
For Use with Mfr. Model Number | FirePro-1971 EX-2, FirePro-1977 EX, Innerzone 2, X-Tricator |
For Use With Mfr. Model Number | FirePro-1971 EX-2, FirePro-1977 EX, Innerzone 2, X-Tricator |
Description
Mounting Bracket, Color Black, Compatible with Product Type Innerzone 2 Goggles, Compatible with Brand ESS, Compatible with Grainger Part Number 33HX90, 36Y134, 36Y149, Compatible with Manufacturer Model Number FirePro-1971 EX-2, FirePro-1977 EX, Innerzone 2, X-Tricator, Compatible with Series Structural Fire Series, Wildland Fire Series, Depth 4 in, Height 1 in, Includes Snap-On/Snap-Off Mounting Brackets, Material Plastic, Metal Detectable Yes, Width 1 in, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN BOILER CO Control (3505076)
- NMC Danger Do Not Use Sign, D510RB (D510RB)
- BRADY Brady BMP71 TLS 2200 PermaSleeve Wire Marking Sleeves, 1-8"Dia X 1"W, White, PSPT-125-1-WT (PSPT-125-1-WT)
- SKULLERZ BY ERGODYNE Bump Cap, Long Brim Baseball, ABS, Hook-and-Loop Suspension, Hi-Visibility Lime (8960)
- ESS Replacement Lens, Hi-Def Yellow (740-0423)
- ESS Replacement Lens, Hi-Def Bronze (740-0509)
- ESS Rplmt Lens, CDI, Hi-Def Yllw (740-0186)
- ESS Crossbow Suppressor Frame Kit (740-0450)
- ESS Rplmt Lens, Crosshair, Hi-Def Copper (740-0478)
- ESS Replacement Lens, Mirrored Gray, +2.2, PC (740-0601)
- CHUMS Cotton Original Standard End Eyewear Retainer, 25PK (12115100)
- Ess Protective Eyewear Accessories