Shop All Protective Eyewear Accessories
Ess
Innerzone 1 and 2 Goggle Strap
Mfr # 740-0220
Zoro # G5095745
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nomex Blend
- X-Ray Detectable No
- For Use With Innerzone 1 & 2 Goggles
- Includes Two-piece Nomex strap with Black Speed-Clips
Product Information
- Brand Ess
- MFR # 740-0220
- Zoro # G5095745
- UPC # 811533011223
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Dimensions | 4 in L x 1 in H x 1 in W |
Length | 4 in |
Details
Item | Goggle Strap |
Color | Black |
Material | Nomex Blend |
X-Ray Detectable | No |
For Use With | Innerzone 1 & 2 Goggles |
Includes | Two-piece Nomex strap with Black Speed-Clips |
Body Material | Nomex |
Attachment Type | Speed Clip |
Description
Goggle Strap, Attachment Type Speed Clip, Body Material Nomex, Color Black, For Use With Innerzone 1 & 2 Goggles, Length 4 in, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-3X)
- SPILLTECH Spill Kit, Drum, Universal, 31-3/4" H (SPKU-95)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZGM-S)
- ERICKSON 84"X18" Wide Load Banner w/ Grommets (05304)
- ESS Rplmt Lens, Striketeam, Smoke Gray (740-0227)
- ESS Replacement Lens, Hi-Def Yellow (740-0423)
- ESS Rplmt Lens, Crosshair, Clear (740-0479)
- ESS Rplmt Lens, Profile NVG, Hi-Def Bronze (740-0508)
- ESS Nomex Heat Sleeve (740-0228)
- ESS Striketeam Tear Off Lens Covers, PK6 (740-0246)
- GLOVE GUARD Goggle Guard(R) Clip, Blue (80200BL)
- Ess Eyewear Accessories