Ess

Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens


product price: $68.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Material Plastic
  • Frame Color Black
  • Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Material Polycarbonate
See all product information

Product Information

  • Brand Ess
  • MFR # 740-0537
  • Zoro # G7590466
  • UPC #
    811533012237
  • Country of Origin United States
  • Category Safety Goggles

Dimensions

Eyewear Size Universal

Description

Adjustable Locations Strap, ANSI Dust/Splash Rating Not Rated for Dust or Splash, Application Firefighting, Band Material Nomex(R), Dielectric Protection No, Eye Socket Lining Material Not Applicable, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Black, Frame Material Plastic, Frame Style Goggles, Gender Unisex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.