Shop All Protective Eyewear Accessories
Ess
FirePro FS, FirePro A Goggle Strap
Mfr # 740-0215
Zoro # G5095903
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nomex Blend
- X-Ray Detectable No
- For Use With FirePro FS & A Goggles
- Includes One-piece wrap-around strap with hook-and-loop fastener helmet tabs and Red Speed-Clips
Product Information
- Brand Ess
- MFR # 740-0215
- Zoro # G5095903
- UPC # 811533011278
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Dimensions | 4 in L x 1 in H x 1 in W |
Length | 4 in |
Details
Item | Goggle Strap |
Color | Black |
Material | Nomex Blend |
X-Ray Detectable | No |
For Use With | FirePro FS & A Goggles |
Includes | One-piece wrap-around strap with hook-and-loop fastener helmet tabs and Red Speed-Clips |
Body Material | Nylon |
Attachment Type | Speed Clip |
Includes Breakaway | Yes |
Metal Detectable | No |
Description
Goggle Strap, Attachment Type Speed Clip, Body Material Nylon, Color Black, For Use With FirePro FS & A Goggles, Includes Breakaway Yes, Length 4 in, Metal Detectable No, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 14" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6784)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Green (FP-N-50-XL-GRN)
- CAIMAN Hi-Vis Mechanics Gloves, 2XL, Yellow/White (2919 2XL)
- CARHARTT Loose Fit Washed Duck Sherpa Lined Jacket, Black, Large, REG (104292-BLKLREG)
- ESS Rplmt Lens, Innerzone, Clear (740-0190)
- ESS Rplmt Lens, Crosshair, Clear (740-0479)
- ESS Nomex Heat Sleeve (740-0228)
- ESS Rplmt Lens, Striketeam, Smoke Gray (740-0227)
- ESS Replacement Lens, Clear, +2.2, PC (740-0599)
- ESS Replacement Lens, Polarized Mirrored, +2.2 (740-0603)
- HONEYWELL UVEX Replacement Lens, Clear, Polycarbonate (S740HS)
- Ess Eyewear Accessories