Shop All Spill Containment Accessories
Ess
Disposable Bailer, 1-1/2 x 36 In L, PK24
Mfr # 1536-SPDB-VT
Zoro # G4691951
product price: $125.99
/pk 24, $5.25/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 1/2 in
- Length 36 in
- Material HDPE
- Features Ball Valve
Product Information
- Brand Ess
- MFR # 1536-SPDB-VT
- Zoro # G4691951
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 1 1/2 in |
Length | 36 in |
Details
Material | HDPE |
Item | Disposable Bailer |
Features | Ball Valve |
Description
Disposable Bailer, Outside Dia. 1-1/2 In., Length 36 In., Material HDPE, Features Ball Valve, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spill Kit, Oil-Based Liquids, White (KIT402)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (1805430)
- SIGNMISSION Safety Sign, OSHA WARNING, 18" Height, Please Use Other Gate, Landscape (OS-WS-D-1824-L-12330)
- BRADY Laminate Cartiridge, Size 8-3/5 x 50 ft. (20589)
- ESS Wghtd Dispsbl Bailer, 1-1/2x36 In L, PK24 (1536-WPDB-VT)
- JUSTRITE Rigid-Lock QuickBerm(R), 745 gal., Black (28519)
- PIG SpillBlocker Barrier Dike, Black, 4 In (PLR204-BK)
- QUICK DAM Bucket 10ft Flood Barriers, PK5 (QDGG10-5)
- CONDOR Containment Berm, 2333 gal. Spill Cap. (BD-1226-AL-L-C)
- ULTRATECH UltraTech 8645 Ultra-Berm Builder®, Vinyl Adhesive, 8 oz. Tube (8645)
- EAGLE MFG Catch Basin Insert, Removes Oils (T8702XLB)
- Ess Spill Containment Accessories