Shop All Safety Glasses
Ess
Ballistic Safety Glasses, Clear Scratch-Resistant
Mfr # 740-0546
Zoro # G7538273
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Plastic
Product Information
- Brand Ess
- MFR # 740-0546
- Zoro # G7538273
- UPC # 811533014989
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Ballistic Safety Glasses |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Plastic |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Crossbow |
UV Protection | 100% UVA/UVB |
Standards | ANSI Z87.1 2015, MIL-PRF 32432, OSHA, CE EN 166 |
Photochromatic Lens | Yes |
Metal Detectable | No |
X-Ray Detectable | No |
Includes | Black Tri-Tech Fit Crossbow Frame with A Photochromic Lens, Crossbow Instruction Booklet Retail Packaging, ESS Sticker, Microfiber Pouch, Rugged Zippered Hard Case, Standard |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Arm Color | Black |
Arm Tip Type | Flexible |
Frame Type | Half-Frame |
Frame Style | Wraparound |
Description
Ballistic Safety Glasses, Series Crossbow(R), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Photochromatic Lens Yes, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, S (SMB2-02-S)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465J57 (465J57)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 4034)
- GEARWRENCH GearWrench 329-86996 Red Home Club Thick Kneeling Pad - 24 in. (329-86996)
- ESS Polarized Safety Sunglasses, Gray Polycarbonate Lens, Polarized (EE9006-03)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (740-0458)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (740-0297)
- ESS Polarized Safety Glasses, Gray Polarized (740-0494)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (EE9014-05)
- ESS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (EE9007-04)
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (20747)
- Ess Safety Glasses