Shop All Safety Glasses
Ess
Ballistic Safety Glasses, Brown Scratch-Resistant
Mfr # EE9015-06
Zoro # G7598482
product price: $84.85
/ea
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Plastic
- Polarized Lens No
- Eyewear Size Universal
Product Information
- Brand Ess
- MFR # EE9015-06
- Zoro # G7598482
- UPC # 811533011162
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Ballistic Safety Glasses |
Lens Color | Amber Mirror |
Frame Color | Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Plastic |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Credence |
UV Protection | 100% UVA/UVB |
Standards | ANSI Z87.1 2015, MIL-PRF 32432, OSHA, CE EN 166 |
Metal Detectable | No |
Photochromatic Lens | No |
Includes | Black Credence(TM) Frame, Black Microfiber Cleaning Pouch, Black Zippered Hard Case, ESS Sticker, Pair Mirrored Copper Credence(TM) Lenses |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
X-Ray Detectable | No |
Arm Color | Black |
Frame Type | Full-Frame |
Arm Tip Type | Flexible |
Frame Style | Wraparound |
Description
Ballistic Safety Glasses, Series ROLLBAR(TM), Gender Unisex, Lens Color Amber Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size L, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON FuelMaster, Diesel Nozzle 35GPM (DFN100HF)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (SB5720D)
- HONEYWELL NORTH Filter, Threaded, P100, Magenta, 2 PK, NIOSH (7580P100)
- MCR SAFETY Industry Grade Cow Driver, 2XL, PK12 (32113DPXXL)
- ESS Ballistic Safety Glasses, Gray Scratch-Resistant (EE9015-04)
- ESS Safety Glasses, Gray Anti-Fog, Scratch-Resistant (EE9007-03)
- ESS Ballistic Safety Glasses, Brown Anti-Fog, Scratch-Resistant (740-0472)
- ESS Ballistic Safety Glasses, Gray Scratch-Resistant (740-0614)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (EE9014-05)
- ESS Safety Glasses, Gray Scratch-Resistant (EE9015-14)
- KLEENGUARD Safety Glasses, Clear Polycarbonate Lens, Anti-Fog (47388)
- Ess Safety Glasses