Shop All LED Commercial Lights
Espen Technology
LED
Mfr # L48T5HE/840/12G-ID DE
Zoro # G8213724
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Dimmable No
- Green Certification or Other Recognition DesignLights Consortium (DLC)(R) Premium Listed
Product Information
- Brand Espen Technology
- MFR # L48T5HE/840/12G-ID DE
- Zoro # G8213724
- UPC # 682670987524
- Country of Origin China
- Category LED Commercial Lights
Details
Light Technology | LED |
Dimmable | No |
Item | Linear LED Bulb |
Green Certification or Other Recognition | DesignLights Consortium (DLC)(R) Premium Listed |
Description
Linear LED Bulb, Light Technology LED, Dimming Type Not Applicable, Dimming Method Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 30K (S29858)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 42W/841/A/4P/ALTO)
- ILC Replacement for DR. Fischer 13713x/98 replacement light bulb lamp (13713X/98 DR. FISCHER)
- NUVO 1-Light - Landscape Flood - PAR16 Flood -Dark Bronze Finish (SF76-645)
- ESPEN TECHNOLOGY LED (L48T8/850/15G-ID DE)
- ESPEN TECHNOLOGY LED (L48T8/840/15G-ID DE)
- ESPEN TECHNOLOGY LED (LT40W/835-ID)
- BEACON LED Canopy Light, 150W, 277V, 5000K, White (SRT2-100-5K7-5C-277-WHT-SCP-20F-WG)
- ELCO LIGHTING 4 Round LED Adjustable Pull-Down Insert (2nd Generation)" (EL49730W2)
- LITHONIA LIGHTING Flat Panel, LED, 3500K Color Temp., 6000 lm (CPANL 2X4 ALO6 SWW7 M2)
- ELCO LIGHTING 6 Cedar System New Construction IC Airtight Housing w/Driver" (E6LC20ICA2)
- Espen Technology LED Commercial Lights