Shop All Canopies & Shelters
Esp Safety Shelter
Tornado Safe Room, (20) People
Mfr # SR84x114G
Zoro # G6594861
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$14,743.99
Free 30-Day Returns
Key Features
- Color Gray
- Capacity 546 cu. in.
- Construction Steel
- Exterior Width 117 in
- Exterior Depth 87 in
Product Information
- Brand Esp Safety Shelter
- MFR # SR84x114G
- Zoro # G6594861
- UPC # 728172402254
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Exterior Width | 117 in |
Exterior Depth | 87 in |
Interior Depth | 110 in |
Interior Height | 76 in |
Interior Width | 80 in |
Door Size | 36 in x 73-1/4 in |
Exterior Height | 78 in |
Details
Item | Tornado Safe Room and Shelter |
Color | Gray |
Capacity | 546 cu. in. |
Construction | Steel |
Number of Bolt Down Locations | 45 |
Standards | FEMA |
Weight | 3,000 lb |
Description
Tornado Safe Room and Shelter, Capacity (20) People, Weight 3,000 lb, Number of Bolt Down Locations 45, Exterior Height 78 in, Exterior Width 117 in, Exterior Depth 87 in, Interior Height 76 in, Interior Width 80 in, Interior Depth 110 in, Color Gray, Door Size 36 in x 73-1/4 in, Construction Steel, Standards FEMA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-B-GONE Woodpecker Deter Kit (MMWPKR-KIT)
- KOHLER Decal 27 Hp (24 113 124-S)
- ILC Replacement For Ezgo / Cushman / Textron Rear Axle Hub Assembly For Electric Rxv 2+2 2017 Golf Cart (PART-615604-WX-5CKH-9)
- CWP Plastics Plastic Hanging Basket Drip Pan Clear (HB-1150S)
- KING CANOPY Silver Canopy Bag with Handles - 80 in. (CB80)
- ARROW STORAGE PRODUCTS Carport, 10 ft. x 24 ft. x 9 ft. Eggshell (CPH102409)
- ARROW STORAGE PRODUCTS Metal Canopy 10x6x7 ft. Eggshell (CPH100607DS)
- ERGODYNE Single Blue Heavy-Duty Pop-Up Tent Kit (6051)
- SHELTERLOGIC MaxAP Gazebo Canopy 2-in-1 Enclosure Kit 10 x 20 ft. (23541)
- SHELTERLOGIC Small Livestock Portable Shelter 8x10x5 Round (51560)
- PALRAM Palram - Canopia HG1006 Shade Kit - 6.5 ft. x 7.5 ft. (HG1006)
- Esp Safety Shelter Canopies & Shelters