Shop All Canopies & Shelters
Esp Safety Shelter
Tornado Safe Room, (14) People
Mfr # SR84x084G
Zoro # G6594852
product price: $12,429.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$12,429.99
Free 30-Day Returns
Key Features
- Color Gray
- Capacity (14) People
- Construction Steel
- Door Size 36 in x 73-1/4 in
- Exterior Width 87 in
Product Information
- Brand Esp Safety Shelter
- MFR # SR84x084G
- Zoro # G6594852
- UPC # 728172402247
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Door Size | 36 in x 73-1/4 in |
Exterior Width | 87 in |
Interior Height | 76 in |
Exterior Height | 78 in |
Interior Depth | 80 in |
Interior Width | 80 in |
Exterior Depth | 87 in |
Details
Item | Tornado Safe Room and Shelter |
Color | Gray |
Capacity | (14) People |
Construction | Steel |
Standards | FEMA |
Weight | 2,500 lb |
Number of Bolt Down Locations | 37 |
Description
Tornado Safe Room and Shelter, Capacity (14) People, Weight 2,500 lb, Number of Bolt Down Locations 37, Exterior Height 78 in, Exterior Width 87 in, Exterior Depth 87 in, Interior Height 76 in, Interior Width 80 in, Interior Depth 80 in, Color Gray, Door Size 36 in x 73-1/4 in, Construction Steel, Standards FEMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Auger Drive (946-04230B)
- MTD Deck Belt-28 Mowe (954-05106A)
- A & I PRODUCTS Classical V-Belt (5/8" X 75") 10.5" x5" x1.2" (A-B72)
- A & I PRODUCTS Bolt, Rotary Cutter Blade 4" x2" x2" (A-7A5548)
- SOJAG Meridien 12 ft. x 16 ft. Gazebo (500-9168372)
- E-Z UP Ambassador Shelter, 10x10 Ft., Steel Gray (AMB3SSGF10WH)
- E-Z UP Dome Shelter, 10' W x 10' L, White Steel Frame, Gray Top (DM3WH10SG)
- E-Z UP Eclipse Steel Shelter, 10x20 Ft., Black Fr (EC3STL20KFBKTSG)
- ARROW STORAGE PRODUCTS Carport 20 ft. x 20 ft. x 9 ft. Eggshell (CPH202009)
- DRY TOP Foremost Tarp Co. Canopy Pole 5.6 ft. H (73168)
- ARROW STORAGE PRODUCTS Arrow Carport, 14x24x14, Eggshell (CPH142414)
- Esp Safety Shelter Canopies & Shelters