Esco ESC-10609 Air Pressure Reducer - 90 PSI
Mfr # ESC-10609
Zoro # G604020845
Product Information
- Brand Esco
- MFR # ESC-10609
- Zoro # G604020845
- UPC # 816904024697
- Country of Origin China
- Category Painting Tools
Description
The ESCO Inline Preset Air Pressure Reducer was designed for application on hydraulic and air-powered tools to permit the controlled, safe flow of air by regulating the pressure to two designated settings: 90 or 110 PSI. The Inline Preset Air Regulator is a simple, affordable solution to reduce tool downtime and ensure long-life for your air or hydraulic shop equipment. Extends air tool life. Maintain recommended working air pressure. Easy Installation & Usage. Can be used on any air tool rated for 90 psi recommended working air pressure. Lightweight Aluminum Construction - Anodized for corrosion protection. Tamper-Proof - "Locked in" preset regulated air pressure prevents air pressure changes. No Pressure Gauge Needed - Air regulated to recommended pressure every time.
Specifications- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 6-1/2" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 2 PK (RR301-6 1/2)
- TITAN Airless Spray Gun Tip, 0.015" Tip Size (353-515)
- MONTANA HARDCORE Electric Blue, Gloss, 11 oz (EX014H0030)
- HOME-PRO 9" Paint Roller Cover, 1/2" Nap, Polyester, 36 PK (933)
- BEST LOOK Swivel Metal Paint Can Hook (SPH-DIB)
- C.H. HANSON MARKNG FLG LIME 21""100PK (15082)
- PRO-TEK Jetair Air Dry Fan With Stand (af-08)
- BASCO Paint Can, Handle, and Lid-Lined, 1 gal. (MPC128L-BP)
- HYDE Support Painters Pyramid (43510)
- TEACHERS TOOL Ts - 36 Florescent Red Spray Lacquer (TE1794899)
- PENTEL Color Pen Set, Water-based, Fiber Tip, 36/ST, Assorted PK (PENS36036)
- Esco Painting Tools