Shop All Magnifiers
Eschenbach Optik Gmbh
Stand Magnifier, 50mm, 23D, Acrylic
Mfr # 1187
Zoro # G1149030
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power 10X
- Diopter 23D
- Focal Distance 2 in
- Lens Dia. 50mm
- Includes 50mm Lens
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1187
- Zoro # G1149030
- UPC # 04260126963764
- Country of Origin Germany
- Category Magnifiers
Dimensions
Lens Dia. | 50mm |
Lens Diameter | 30 mm |
Details
Item | Precision Folding Magnifier |
Power | 10X |
Diopter | 23D |
Focal Distance | 2 in |
Includes | 50mm Lens |
Features | Distortion Free Image |
Lens | Biconvex |
Case | Plastic |
Description
Precision Folding Magnifier, Power 10X, Diopter 23D, Focal Distance 2 in, Lens Diameter 30 mm, Case Plastic, Features Distortion Free Image, Lens Biconvex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (1701208)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-24MM)
- LINCOLN LUBRICATION Fluid Extractor/Dispenser, 1.5L (LIN616)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 19/32 (C20738)
- ESCHENBACH OPTIK GMBH Magnifying Head, 12.5x (1557-73)
- ESCHENBACH OPTIK GMBH Linen Tester, 18mm, 32D, Chrome (1255)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 17mm, 80D, Achromatic (1184-20)
- ESCHENBACH OPTIK GMBH Magnifying Head, 10x (1550-73)
- ESCHENBACH OPTIK GMBH Magnifying Head, 4x (1554-93)
- ESCHENBACH OPTIK GMBH Incandescent Magnifier Handle (1599-10)
- EDROY Hands-Free Magnifier With 3.50 XX Power (MS10)
- Eschenbach Optik Gmbh Inspection and Retrieving Tools