Shop All Magnifiers
Eschenbach Optik Gmbh
Stand Magnifier, 23mm, 40D
Mfr # 1154-7
Zoro # G1148985
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 7X
- Diopter 28D
- Focal Distance 1 in
- Lens Dia. 23mm
- Case Plastic
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1154-7
- Zoro # G1148985
- Country of Origin Germany
- Category Magnifiers
Dimensions
Lens Dia. | 23mm |
Lens Diameter | 23 mm |
Details
Item | Aspheric Stand Magnifier |
Power | 7X |
Diopter | 28D |
Focal Distance | 1 in |
Case | Plastic |
Includes | Scale 1152-01 |
For Use With | Scale 1152-02,-03,-04 |
Lens | Achromatic |
Features | Clear, Distortion-Free Image |
Description
Aspheric Stand Magnifier, Power 7X, Diopter 28D, Focal Distance 1 in, Lens Diameter 23 mm, Case Plastic, Features Clear, Distortion-Free Image, For Use With Scale 1152-02,-03,-04, Includes Scale 1152-01, Lens Achromatic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Fold-away handle, VDS.150+IR A-1/2 (VDS+IR (inch sizes))
- NANUK CASES Waterproof Panel Kit, Polycarbonate, 935 (935-PANEL POLY. KIT (BOTTOM))
- MORSE Saw Blade 12Ft 6X .042 X 1-1/4 Morse (5761341500)
- SK PROFESSIONAL TOOLS 1/2", 3/4", 3/8" Drive Universal/Adapter Impact Set SAE (4519)
- ESCHENBACH OPTIK GMBH Magnifying Head, 10x (1550-73)
- ESCHENBACH OPTIK GMBH Linen Tester, 18mm, 32D, Chrome (1255)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 40D, Chrome (1176-10)
- ESCHENBACH OPTIK GMBH LED DC Magnifier Handle (1599-144)
- ESCHENBACH OPTIK GMBH Incandescent Magnifier Handle (1599-10)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 48D, Chrome (1176-12)
- VISEE Video Magnifier, 15x, 3.5" LCD, 4 Color Mode, Rechargeable (LVM 300)
- Eschenbach Optik Gmbh Magnifiers