Shop All Magnifiers
Eschenbach Optik Gmbh
Magnifying Head, 5x
Mfr # 1553-93
Zoro # G0328072
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 5X
- Diopter 20D
- Focal Distance 2 in
- Lens Dia. 60mm
- For Use With 3DUX3, 3DUX4, 3DUX5, or 3DUX6 Handles
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1553-93
- Zoro # G0328072
- Country of Origin Germany
- Category Magnifiers
Dimensions
Lens Dia. | 60mm |
Lens Diameter | 3.14 in |
Details
Item | Magnifying Head |
Power | 5X |
Diopter | 20D |
Focal Distance | 2 in |
For Use With | 3DUX3, 3DUX4, 3DUX5, or 3DUX6 Handles |
Lens | Aspheric with Cera-Tec Coating |
Case | Plastic |
Features | Lens Head Comes Up with Flip-Up Orientation Line |
Description
Magnifying Head, Power 5X, Diopter 20D, Focal Distance 2 in, Lens Diameter 3.14 in, Case Plastic, Features Lens Head Comes Up with Flip-Up Orientation Line, For Use With 3DUX3, 3DUX4, 3DUX5, or 3DUX6 Handles, Includes -, Lens Aspheric with Cera-Tec Coating
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-point black finish combination wrench 1-1/4" opening size (1240B)
- RACKEM MANUFACTURING Rack 'Em Hedge Trimmer Trailer Rack (RA-3)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401K99)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-118)
- ESCHENBACH OPTIK GMBH Linen Tester, 18mm, 32D, Chrome (1255)
- ESCHENBACH OPTIK GMBH Magnifying Head, 7x (1551-73)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 48D, Chrome (1176-12)
- ESCHENBACH OPTIK GMBH 3X illuminated, thin pocket magnifier (1521-10)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 3.5x (1511-3)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 17mm, 80D, Achromatic (1184-20)
- WESTWARD Magnifier, Pocket, 40x (6XY17)
- Eschenbach Optik Gmbh Inspection and Retrieving Tools