Shop All Magnifiers
Eschenbach Optik Gmbh
Magnifying Head, 3x
Mfr # 1559-93
Zoro # G0888404
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 3X
- Diopter 12D
- Focal Distance 3.33 in
- Lens Dia. 80mm
- For Use With 3DUX3, 3DUX4, 3DUX5, or 3DUX6 Handles
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1559-93
- Zoro # G0888404
- Country of Origin Germany
- Category Magnifiers
Dimensions
Lens Dia. | 80mm |
Lens Diameter | 3.14 in |
Details
Item | Magnifying Head |
Power | 3X |
Diopter | 12D |
Focal Distance | 3.33 in |
For Use With | 3DUX3, 3DUX4, 3DUX5, or 3DUX6 Handles |
Case | Plastic |
Features | Lens Head Comes Up with Flip-Up Orientation Line |
Lens | Aspheric with Cera-Tec Coating |
Description
Magnifying Head, Power 3X, Diopter 12D, Focal Distance 3.33 in, Lens Diameter 3.14 in, Case Plastic, Features Lens Head Comes Up with Flip-Up Orientation Line, For Use With 3DUX3, 3DUX4, 3DUX5, or 3DUX6 Handles, Includes -, Lens Aspheric with Cera-Tec Coating
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Multi Point Tool (66260195015)
- WESTWARD Flat Chisel, IR, 0.500 In., 7 In. (4MHC2)
- DRILL AMERICA 3/8"-16 Carbon Steel Plug Hand Tap (DWTP3/8-16)
- VESTIL Steel Prylever Bar, 5K, 5 ft. (PLB/S-5)
- ESCHENBACH OPTIK GMBH LED DC Magnifier Handle (1599-144)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 40D, Chrome (1176-10)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 10x (1511-10)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 17mm, 80D, Achromatic (1184-20)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 48D, Chrome (1176-12)
- ESCHENBACH OPTIK GMBH 3X illuminated, thin pocket magnifier (1521-10)
- PROSKIT Helping Hands, Large Magnifier, 3.5 (902-094)
- Eschenbach Optik Gmbh Magnifiers