Shop All Magnifiers
Eschenbach Optik Gmbh
Magnifying Head, 12.5x
Mfr # 1557-73
Zoro # G2559207
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 12.5X
- Diopter 50D
- Focal Distance 0.8 in
- Lens Dia. 30mm
- Case Plastic
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1557-73
- Zoro # G2559207
- Country of Origin Germany
- Category Magnifiers
Dimensions
Lens Dia. | 30mm |
Lens Diameter | 1.18 in |
Details
Item | Magnifying Head |
Power | 12.5X |
Diopter | 50D |
Focal Distance | 0.8 in |
Case | Plastic |
Lens | Aspheric with Cera-Tec Coating |
Features | German Optics, Wide Field |
For Use With | Mfr. No. 1599-10, 1599-144, 1599-304, 1599-6004 |
Description
Magnifying Head, Power 12.5X, Diopter 50D, Focal Distance 0.8 in, Lens Diameter 1.18 in, Case Plastic, Features German Optics, Wide Field, For Use With Mfr. No. 1599-10, 1599-144, 1599-304, 1599-6004, Includes -, Lens Aspheric with Cera-Tec Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL 7 Piece Set (#'s 5, 6, 7, 8, 9, 10, 12) (00737)
- OSG Spiral Point Tap, Plug, 3 (1111506305)
- BEST WAY TOOLS Bit Security T15 Torx (86778)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR72)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 7x (1511-7)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 40D, Chrome (1176-10)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 36D, Plastic (1186-9)
- ESCHENBACH OPTIK GMBH Magnifying Head, 7x (1551-73)
- ESCHENBACH OPTIK GMBH LED DC Magnifier Handle (1599-144)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 3.5x (1511-3)
- SONNET INDUSTRIES Sonnet Industries 8081 3 in. Illuminated Glass Lens Magnifier (8081)
- Eschenbach Optik Gmbh Inspection and Retrieving Tools