Shop All Magnifiers
Eschenbach Optik Gmbh
Linen Tester, 23mm, 20D, Chrome
Mfr # 1258
Zoro # G1149064
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power 6X
- Diopter 20D
- Focal Distance 2.5 in
- Lens Dia. 23mm
- Case Chrome
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1258
- Zoro # G1149064
- Country of Origin Germany
- Category Magnifiers
Dimensions
Lens Dia. | 23mm |
Overall Length | 1 in |
Lens Diameter | 22.35 mm |
Details
Item | Linen Tester |
Power | 6X |
Diopter | 20D |
Focal Distance | 2.5 in |
Case | Chrome |
Lens | Biconvex |
Includes | 23.6mm Lens |
Description
Linen Tester, Power 6X, Diopter 20D, Focal Distance 2.5 in, Lens Diameter 22.35 mm, Case Chrome, Lens Biconvex, Overall Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Multi Crimp/Strip Tool (45-778)
- MILWAUKEE TOOL Packout Backpack w 25' Wide Blade Magnetic Tape, 6PC Screwdriver Set (48-22-8301, 48-22-0225M, 48-22-2706)
- ACDELCO 1/4" INTERCHANGEABLE Digital Torque Wrench, 1.8 to 22 ft-lbs (ARM331-2i)
- YG-1 TOOL CO 2 Flute Spiral Pointed Plug Tin Coated Tap For Multi Purpose (L0443)
- ESCHENBACH OPTIK GMBH Magnifying Head, 7x (1551-73)
- ESCHENBACH OPTIK GMBH Magnifying Head, 12.5x (1557-73)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 7x (1511-7)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 12.5x (1511-12)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 40D, Chrome (1176-10)
- ESCHENBACH OPTIK GMBH Magnifying Head, 10x (1550-73)
- MCR SAFETY MCR Safety K3H20 Klondike® Plus Magnifier Safety Glasses, 2.0 Magnifier, Clear Lens (K3H20)
- Eschenbach Optik Gmbh Inspection and Retrieving Tools