Shop All Magnifiers
Eschenbach Optik Gmbh
Linen Tester, 18mm, 32D, Chrome
Mfr # 1255
Zoro # G1149055
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 10X
- Diopter 32D
- Focal Distance 1.67 in
- Lens Dia. 18mm
- Includes 17.6mm Lens
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1255
- Zoro # G1149055
- Country of Origin Germany
- Category Magnifiers
Dimensions
Lens Dia. | 18mm |
Overall Length | 19/32 in |
Lens Diameter | 14.48 mm |
Details
Item | Linen Tester |
Power | 10X |
Diopter | 32D |
Focal Distance | 1.67 in |
Includes | 17.6mm Lens |
Lens | Biconvex |
Case | Chrome |
Description
Linen Tester, Power 10X, Diopter 32D, Focal Distance 1.67 in, Lens Diameter 14.48 mm, Case Chrome, Lens Biconvex, Overall Length 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 11/16 in. (JSCV22F)
- ASSEMBLY TOOL Feeler Gauge, 0.59 In Thick, 4 In L Blade (L - 912)
- PROTO SCREW EXTRACTOR 1-1/16 (PO9529)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 861 Cleveland 3/8X3/4 In x 6 In Overall Length (C44642)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 7x (1511-7)
- ESCHENBACH OPTIK GMBH Magnifying Head, 12.5x (1557-73)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 10x (1511-10)
- ESCHENBACH OPTIK GMBH Magnifying Head, 10x (1550-73)
- ESCHENBACH OPTIK GMBH Linen Tester, 23mm, 20D, Chrome (1258)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 48D, Chrome (1176-12)
- PROSKIT Dual Magnification 2.5X/6X LED Light (MA-029)
- Eschenbach Optik Gmbh Magnifiers