Shop All Magnifiers
Eschenbach Optik Gmbh
Linen Tester, 15mm, 32D, Chrome
Mfr # 1259
Zoro # G1149143
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power 5X
- Diopter 32D
- Focal Distance 1.67 in
- Lens Dia. 15mm
- Includes 15mm Lens
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1259
- Zoro # G1149143
- Country of Origin Germany
- Category Magnifiers
Dimensions
Lens Dia. | 15mm |
Overall Length | 1 3/16 in |
Lens Diameter | 23.37 mm |
Details
Item | Linen Tester |
Power | 5X |
Diopter | 32D |
Focal Distance | 1.67 in |
Includes | 15mm Lens |
Lens | Biconvex |
Case | Chrome |
For Use With | Square Scale 1/10 mm |
Description
Linen Tester, Power 5X, Diopter 32D, Focal Distance 1.67 in, Lens Diameter 23.37 mm, Case Chrome, For Use With Square Scale 1/10 mm, Lens Biconvex, Overall Length 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4" NPT Tap and 7/16" HSS Drill Bit (POU1/4NPTW/DRILL)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #2 (44272)
- EVOLUTION 21/32" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC21/32L)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50811)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 7x (1511-7)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 36D, Plastic (1186-9)
- ESCHENBACH OPTIK GMBH Incandescent Magnifier Handle (1599-10)
- ESCHENBACH OPTIK GMBH Linen Tester, 18mm, 32D, Chrome (1255)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 10x (1511-10)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 48D, Chrome (1176-12)
- PERFORM TOOL 4X Glass Lens 278 Diameter 714 Length Rubber Grip Handle Single With LED Light (W15036)
- Eschenbach Optik Gmbh Inspection and Retrieving Tools