Shop All Loupes
Eschenbach Optik Gmbh
Illuminated Pocket Magnifier, 4X
Mfr # 1521-22
Zoro # G0967994
original price:
$177.83
28% off
new price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 4X
- Diopter 16D
- Focal Distance (In./mm) 2.5 in
- Lens Dia. (mm) 50 x 46
- Features Hybrid Lens That is Distortion Free And Extremely Thin, Led Illumination, Protected By A Strong Glass Fiber Reinforced Plastic Case
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1521-22
- Zoro # G0967994
- UPC # 00094706482420
- Country of Origin Germany
- Category Loupes
Dimensions
Lens Dia. (mm) | 50 x 46 |
Details
Item | Illuminated Pocket Magnifier |
Power | 4X |
Diopter | 16D |
Focal Distance (In./mm) | 2.5 in |
Features | Hybrid Lens That is Distortion Free And Extremely Thin, Led Illumination, Protected By A Strong Glass Fiber Reinforced Plastic Case |
Includes | Battery, Case |
Mounts | Hand Held |
Focal Distance | 2.5 in |
Description
Illuminated Pocket Magnifier, Power 4X, Diopter 16D, Focal Distance 2.5 in, Features Hybrid Lens That is Distortion Free And Extremely Thin, Led Illumination, Protected By A Strong Glass Fiber Reinforced Plastic Case, Mounts Hand Held, Includes Battery, Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS Brake (AC1035)
- BOSCH 6In 6TPI Bi-Metal Shank Jigsaw Blade, PK5 (T344DF)
- URREA Straight Drift Pin 3/8X3/16" (47-3/8X3/16)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 36"L, SDS Max (HC5023)
- ESCHENBACH OPTIK GMBH Monocular Clip-on Magnifier, 4x (1646-40)
- ESCHENBACH OPTIK GMBH Watchmaker Loupe, 15X, 60D (1130)
- ESCHENBACH OPTIK GMBH Monocular Clip-on Magnifier, 7x (1646-70)
- ESCHENBACH OPTIK GMBH Binocular Clip-on Magnifier, 2x (1646-20)
- ESCHENBACH OPTIK GMBH Binocular Clip-on Magnifier, 3x (1646-30)
- ESCHENBACH OPTIK GMBH Binocular Clip-on Magnifier, 2.5x (1646-25)
- BAUSCH + LOMB Loupe, Watchmakers, 4x (81-41-73)
- Eschenbach Optik Gmbh Inspection and Retrieving Tools