Shop All Magnifiers
Eschenbach Optik Gmbh
Handheld Magnifier, 23mm, 40D, Chrome
Mfr # 1176-10
Zoro # G1148863
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 10x
- Diopter 40D
- Focal Distance 1 in
- Lens Dia. 23mm
- Lens Aplanatic
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1176-10
- Zoro # G1148863
- Country of Origin Germany
- Category Magnifiers
Dimensions
Lens Dia. | 23mm |
Lens Diameter | 23 mm |
Details
Item | Metal Precision Folding Magnifier |
Power | 10x |
Diopter | 40D |
Focal Distance | 1 in |
Lens | Aplanatic |
Includes | 23mm Lens |
Case | Chrome |
Description
Metal Precision Folding Magnifier, Power 10X, Diopter 40D, Focal Distance 1 in, Lens Diameter 23 mm, Case Chrome, Lens Aplanatic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 24Inch HeavyDuty Cast Iron Straight Handle Pipe Wrench (60880)
- DRILL AMERICA 3/8"-24 Carbon Steel Hand Tap Set (DWTS3/8-24)
- DEWALT 1/4" Drive SAE/Metric, 20 pcs (DWMT73811)
- CUSTOM BUILDING PRODUCTS QT HaystackPreMixGrout (PMG380QT)
- ESCHENBACH OPTIK GMBH Magnifying Head, 10x (1550-73)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 17mm, 80D, Achromatic (1184-20)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 3.5x (1511-3)
- ESCHENBACH OPTIK GMBH Magnifying Head, 7x (1551-73)
- ESCHENBACH OPTIK GMBH Magnifying Head, 4x (1554-93)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 7x (1511-7)
- VISION-LUXO STAYS Lens, 6D (SPD025979)
- Eschenbach Optik Gmbh Inspection and Retrieving Tools