Shop All Food Scales
Escali
Scale, Digital, Glass, 15 lb./7kg, Black
Mfr # SCDG15BK
Zoro # G7627910
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Front to Back (In) 22
- Sink Thickness 1/2 inch
- Inside Corners Rounded (tight radius)
- Minimum Cabinet Size 36
- Width (In) 33
Product Information
- Brand Escali
- MFR # SCDG15BK
- Zoro # G7627910
- UPC # 759376209509
- Country of Origin China
- Category Food Scales
Dimensions
Minimum Cabinet Size | 36 |
Width (In) | 33 |
Details
Item | Scale,Digital,Glass,15 lb./7kg,Black |
Front to Back (In) | 22 |
Sink Thickness | 1/2 inch |
Inside Corners | Rounded (tight radius) |
Number of Bowls | 1 |
Sink Installation | Topmount |
Weight (lbs) | 40 |
Description
Scale,Digital,Glass,15 lb./7kg,Black
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Planetary Seal (00-439286)
- BERGEN INDUSTRIES Appliance Power Cord 4FT.4-Wire Oven Ra (R628204)
- MANITOWOC Air Filter (30-0569-9)
- VOLLRATH Slotted High Ht. Spoon, Black (5284320)
- ESCALI Scale, Mechanical Dial, NSF, 25 lb. (SCMDL25)
- ESCALI Portion Control Scale, Small, Digital, 13lb (SCDGPCM13)
- ESCALI Mechanical Scale with Bowl, 11 lb./5kg (SCDLB11)
- ESCALI Telero 13.2-Lb.-Capacity Digital Kitchen Scale Blue (T136U)
- ESCALI Scale, Mechanical Dial, NSF, 32oz./2 lb. (SCMDL2)
- ESCALI Scale, Digital, Round, 11 lb./5kg, Black (SCDG11BK)
- WINCO 2 lb x 1/4 oz Mechanical Scale (SCAL-62)
- Escali Food Scales