Shop All Food Thermometers
Escali
Gourmet Digital Thermometer (Red)
Mfr # DH1-R
Zoro # G3268276
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Food, Poultry, Meat, Beef, Lamb
- Standards NSF
- Color Red
- Material Stainless Steel
- Number of Batteries Supported 1
Product Information
- Brand Escali
- MFR # DH1-R
- Zoro # G3268276
- UPC # 854202006304
- Country of Origin China
- Category Food Thermometers
Dimensions
Probe Length | 4-3/4 in |
Battery Size | L1154F |
Details
Application | Food, Poultry, Meat, Beef, Lamb |
Standards | NSF |
Color | Red |
Material | Stainless Steel |
Number of Batteries Supported | 1 |
Battery Chemistry | Alkaline |
Batteries Required | Yes |
Temperature Reading | Fahrenheit, Celsius |
Power Source | Battery |
Description
The red Escali Gourmet Digital Thermometer is stylish and ergonomically designed. The thermometer has a temperature range of -49° F to 392° F/ -45° C to 200° C with a 4.75 in. probe. Take the guesswork out of your food safety with the Escali gourmet digital thermometer. Cooking meat, poultry, pork and veal to specific temperatures insures that the potential for food-borne illnesses is eliminated.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTRICHEF Griddle With Plant Oil Coating (NCCIRG59)
- SMARTY HAD A PARTY 6.5" White with Silver Square Edge Rim Plastic Appetizer/Salad Plates (120 Plates), 120PK (516S-CASE)
- GREEN MOUNTAIN COFFEE Breakfast Blend Whole Bean Coffee, 18 oz Bag (5000202451)
- BUNN Sprayhead - 7 Hole (40670)
- ESCALI Thermometer, Instant Read Dial, PK2 (THDLF2)
- ESCALI Thermometer, Oven, NSF (THDLOV)
- ESCALI Candy/Deep Fry Dial Thermometer (12-Inch Probe) (AHC2)
- ESCALI Refrigerator/Freezer Thermometer, NSF (THDLRFSS)
- ESCALI Touch Screen Thermometer and Timer (Black) (DHR1-B)
- ESCALI Gourmet Digital Thermometer (Black) (DH1-B)
- RUBBERMAID COMMERCIAL Analog Mechanical Food Service Thermometer with 60 to 580 (F) (FGTHO550)
- Escali Food Thermometers