Shop All Arc Welder Accessories
Esab
Welding Kit, Stick
Mfr # 646325
Zoro # G2492804
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5UW50 and 4PU33 Welders
- Includes 12 ft. Work Clamp and Cable, Dinse Connector, Stick Electrode Holder with 15 ft. Cable
- Compatible with Model W1009300, W1009301, W1009302
- Work Cable Length 12 ft
- Type Ground Clamp, Electrode Holder & Cable Kit
Product Information
- Brand Esab
- MFR # 646325
- Zoro # G2492804
- UPC # 822635157313
- Country of Origin India
- Category Arc Welder Accessories
Dimensions
Work Cable Length | 12 ft |
Electrode Cable Length | 15 ft |
Details
Item | Electrode Holder & Cable |
For Use With | 5UW50 and 4PU33 Welders |
Includes | 12 ft. Work Clamp and Cable, Dinse Connector, Stick Electrode Holder with 15 ft. Cable |
Compatible with Model | W1009300, W1009301, W1009302 |
Type | Ground Clamp, Electrode Holder & Cable Kit |
Cable Connection Type | Dinse |
Welding Processes | Stick Welding (SMAW) |
Wire Gauge | #3/0 |
Compatible with Series | ET 220i DC |
Maximum Current | 400 A |
Description
Electrode Holder & Cable, Maximum Current 400 A, Type Ground Clamp, Electrode Holder & Cable Kit, Welding Processes Stick Welding (SMAW), Wire Gauge #3/0, Work Cable Length 12 ft, Electrode Cable Length 15 ft, Compatible with Model W1009300, W1009301, W1009302, Compatible with Series ET 220i DC, Cable Connection Type Dinse, Includes 12 ft. Work Clamp and Cable, Dinse Connector, Stick Electrode Holder with 15 ft. Cable
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Liner Assembly .035/.045 Threaded (194-012)
- ZORO SELECT Inside Cover Lens (TTADF200FIG)
- THERMAL DYNAMICS Plasma Torch, 100A/90deg Torch/Lead, 20 ft (7-5263)
- AMERICAN TORCH TIP Contact Tip, Wire Size .068", Pk10 (S18697-44)
- ESAB Welding Torch Switch (10-2003)
- ZORO SELECT Welding Cable Connector, Female 2MPC1 (1UYF7)
- KANT-TWIST Welding Ground Clamp, 400A (K045TGD)
- AQUASOL Oxygen Monitor, LCD, 4 in.H (GP-OX KIT)
- AMERICAN TORCH TIP Nozzle 60A, PK5 (120931)
- JACKSON SAFETY Weld Electrode Holder AW-C Copper Alloy 1/4 MD Duty 24/Cs (14680)
- POWERWELD Electrode Holder, Tweco Style, 250 Amp (A316)
- Esab Arc Welder Accessories