Esab

Welding Helmet, Auto-Darkening, Yellow


product price: $167.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Welding Helmet Type Auto-Darkening
  • Lens Shade 9 to 13
  • Viewing Area 3.93 in x 1.96 in
  • Welding Helmet Light State 3.0
  • Includes Bandana, Replacement Lense
See all product information

Product Information

Description

Welding Helmet, ADF Controls Analog, Battery Chemistry Lithium Ion, Battery Life 3,000 hr, Battery Type Rechargeable, Color Yellow, EN379 Classification 1/1/1/2, Features Delay Control, Externally Activated Grind Button, Sensitivity Control, Grind Mode Yes, Helmet Material Nylon, Polycarbonate, Helmet Type Auto-Darkening, Includes Bandana, Replacement Lense, Includes Batteries Yes, Lens Color Clear, Lens Material Glass, Light State 3, Magnification Yes, Number of Arc Sensors 4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.