Shop All Arc Welding Rod
Esab
Welding Electrode, 5/32" dia.
Mfr # 55044030G0
Zoro # G8220380
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E7018, E7018 H4R, E7018-1, E7018-1 H4R
- Length 14 in
- Tensile Strength 85,000 psi
- Series 7018-1 Prime
Product Information
- Brand Esab
- MFR # 55044030G0
- Zoro # G8220380
- UPC # 7330129302918
- Country of Origin Czechia
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 14 in |
Container Size | 4 lb |
Overall Length | 14 in |
Overall Diameter | 5/32 in |
Description
Stick Electrode, AWS Classification E7018-1 H4R, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 86 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 73 ksi, Series 7018-1 Prime, Weight 24 lb, For Material Type Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCOTEC ER5356 3/64 1# Spool Alum MIG Wire (535601047)
- WELLER Heater Uses Threadon Tips 50 Watt 1000F (37BK)
- AMERICAN TORCH TIP Adaptor Assembly, for use with Lightning (64-8311)
- AMERICAN BEAUTY TOOLS Ergo Soldering Iron, 100w, 855F (3138E-100)
- ESAB Arcaloy 316L-17 Plus 5/32In 14In 10Lb Electrode (251311023)
- ESAB Welding Electrode, 3/16" dia. (811070333)
- ESAB Rod (11318200)
- ESAB ATOM ARC 7018 3/32x14x10/HS Stick Electr (255013328)
- ESAB DUAL SHIELD 7100 Ultra 045x33/AWS-AWS-E7 (248000044)
- ESAB DUAL SHIELD 7100 Ultra 035x33/AWS-AWS-E7 (248000622)
- WESTWARD Thoriated Tungsten Electrode 1/16" Dia., AWS A5.12, PK10 (49H752)
- Esab Arc Welding Rod