Shop All Arc Welding Rod
Esab
Welding Electrode, 3/32" dia.
Mfr # 55042430G0
Zoro # G8220347
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E7018, E7018 H4R, E7018-1, E7018-1 H4R
- Length 14 in
- Tensile Strength 85,000 psi
- Series 7018-1 Prime
Product Information
- Brand Esab
- MFR # 55042430G0
- Zoro # G8220347
- UPC # 7330129302871
- Country of Origin Czechia
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 14 in |
Container Size | 4 lb |
Overall Length | 14 in |
Overall Diameter | 3/32 in |
Description
Stick Electrode, AWS Classification E7018-1 H4R, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 86 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 73 ksi, Series 7018-1 Prime, Weight 24 lb, For Material Type Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Manufacturer Sweat Solder Kit (3308785)
- AMERICAN TORCH TIP Gas Lens Collet Body, 1/4 In (49V28)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 250 psi, Use With: Hydrogen (KH1023)
- RADNOR Flow Gauge Regulator, Single Stage, CGA-580, 0 to 50 psi, Use With: Argon, Carbon Dioxide (RAD64003037)
- ESAB Dual Shield 710x 045x33/AWS-AWS-E71T-1C (245019252)
- ESAB Dual Shield 710x-M 045x33/AWS-AWSE71T-1M (245019807)
- ESAB 3/32 x 14in Sureweld 6013 Electrode 5lb (812000149)
- ESAB Dual Shield 710x .045x15/PSP-AWS-E71T-1 (245019344)
- ESAB Rod (11322900)
- ESAB 5/32 x 14in Sureweld 7018 Electrode 5lb (812000324)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B, 14" Deep Penetrating Electrode for Mild Steel Repair with Contamination, 3/32" Dia., 11lb (1813)
- Esab Arc Welding Rod