Shop All Arc Welding Rod
Esab
Stick Electrode
Mfr # N3091432P
Zoro # G402683891
product price: $44.95
/ea
Sold in multiples of 2 for $89.90
$89.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- AWS Classification E309-16, E309L-16
- Series Sureweld 309L
- Container Type Plastic Tube
- Container Size 5 lb
Product Information
- Brand Esab
- MFR # N3091432P
- Zoro # G402683891
- UPC # 662303211660
- Country of Origin Mexico
- Category Arc Welding Rod
Dimensions
Container Size | 5 lb |
Overall Length | 14 in |
Overall Diameter | 1/8 in |
Details
Item | Stick Electrode |
Material | Stainless Steel |
AWS Classification | E309-16, E309L-16 |
Series | Sureweld 309L |
Container Type | Plastic Tube |
Standards | AWS A5.4 |
For Welding Position | Flat, Horizontal, Vertical-Down, Vertical-Up |
For Material Type | Stainless Steel to Stainless Steel |
Process | Stick Welding (SMAW) |
Yield Strength (As Welded) | 65 ksi |
Tensile Strength (As Welded) | 75 ksi |
Elongation (As Welded) | 30% |
Yield Strength (Minimum Required) | 56 ksi |
Welding Current Designation | DCEN |
Weight | 5 lb |
For Material Grade | 309L |
Number of Passes | Single Pass |
Tensile Strength (Minimum Required) | 75 ksi |
Description
Sureweld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Gas Diffuser, Brass, Tweco (RAD64002727)
- ZORO SELECT Steel Ground Clamp 200A, Jaw Open 1/2ln (19N765)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1060)
- VICTOR Gas Regulator, Two Stage, CGA-580, 10 to 200 psi, Use With: Argon, Helium, Nitrogen (0781-5223)
- ESAB Stick Electrode (N3091432C)
- ESAB 1/8 x 14in Sureweld 7014 Electrode 50lb (812000214)
- ESAB Stick Electrode (N3091324C)
- ESAB 3/32 x 14in Sureweld 7014 Electrode 50lb (812000198)
- ESAB Welding Electrode, 3/16" dia. (811070333)
- ESAB Stick Electrode (N3161324C)
- WESTWARD 36" Welding Rod 1/16" Dia., AWS R60, 10 lb. (41R250)
- Esab Arc Welding Rod