Shop All Arc Welding Rod
Esab
Stick Electrode
Mfr # N3091432C
Zoro # G602683813
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- AWS Classification E309-16, E309L-16
- Series Sureweld 309L
- Container Size 11 lb
- Container Type Cardboard Carton
Product Information
- Brand Esab
- MFR # N3091432C
- Zoro # G602683813
- UPC # 662303211868
- Country of Origin Mexico
- Category Arc Welding Rod
Dimensions
Container Size | 11 lb |
Overall Length | 14 in |
Overall Diameter | 1/8 in |
Details
Item | Stick Electrode |
Material | Stainless Steel |
AWS Classification | E309-16, E309L-16 |
Series | Sureweld 309L |
Container Type | Cardboard Carton |
Standards | AWS A5.4 |
For Material Grade | 309L |
Tensile Strength (As Welded) | 75 ksi |
Yield Strength (Minimum Required) | 56 ksi |
Process | Stick Welding (SMAW) |
Welding Current Designation | DCEN |
For Welding Position | Flat, Horizontal, Vertical-Down, Vertical-Up |
Yield Strength (As Welded) | 65 ksi |
Number of Passes | Single Pass |
Elongation (As Welded) | 30% |
Tensile Strength (Minimum Required) | 75 ksi |
Weight | 11 lb |
For Material Type | Stainless Steel to Stainless Steel |
Description
Sureweld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Filter, For Mobiflex, Aluminum (KP1673-5)
- HAKKO Loc-Line with Round Nozzle, Neoprene (999-205-01B)
- AMERIFLAME Heavy Duty Acetylene Regulator, CGA300 (R360-300)
- HOBART WELDING PRODUCTS 14-1/2" Stick Electrode 1/8" Dia., AWS E7018AC, 50 lb. (S119844-G35)
- ESAB 3/32 x 14in Sureweld 6013 Electrode 5lb (812000149)
- ESAB Rod (11318200)
- ESAB 3/32 x 14in Sureweld 7018 Electrode 5lb (812000305)
- ESAB Dual Shield 7000A1 0045In 33Lb Welding Wire, 245012521 (245012521)
- ESAB Welding Electrode, 1/8" dia. (811004233)
- ESAB 3/32 x 14in Sureweld 6010 Electrode 5lb (812000008)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 1/16", 25 lb (ED030934)
- Esab Arc Welding Rod