Shop All Arc Welding Rod
Esab
Rod
Mfr # 11318200
Zoro # G702695457
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Stoody 35
- Container Type Vacuum Pack
- Overall Length 14 in
- Welding Current Designation AC, DCEP
- Overall Diameter 5/32 in
Product Information
- Brand Esab
- MFR # 11318200
- Zoro # G702695457
- UPC # 607872006729
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Overall Length | 14 in |
Overall Diameter | 5/32 in |
Details
Item | Hardfacing Stick Electrode |
Series | Stoody 35 |
Container Type | Vacuum Pack |
Welding Current Designation | AC, DCEP |
For Material Type | Carbon Steel, Low-Alloy Steel, Manganese Steel |
Alloy Type | Metal-to-Earth, Severe Abrasion |
Alloy Composition | 38% Caromium,Maganese,Silicon, Carbon |
Process | Stick Welding (SMAW) |
For Welding Position | Flat |
Rockwell Hardness | 50 to 53 HRC (Manganese Steel); 53 to 57 HRC (Carbon Steel) |
Weight | 10 lb |
Typical Application | Augers and Screws (Earth Gouging), Bucket Teeth, Crushing Equipment, Mill Hammers, Tile Mixer Paddles |
Description
Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Victor Style HD Tip Nut (0309-0018) (VTN)
- AMERICAN BEAUTY TOOLS Electrodes, Plier, PK2 (10565)
- ALPHA FRY Flux Water Soluable 2 Oz (51051)
- XTRWELD E7018-A1 1/8 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE7018A1125-10)
- ESAB Dual Shield 7000A1 0045In 33Lb Welding Wire, 245012521 (245012521)
- ESAB 1/8 x 14in Sureweld 6013 Electrode 50lb (812000164)
- ESAB Stick Electrode (N3081432P)
- ESAB 1/8 x 14in Sureweld 7014 Electrode 5lb (812000206)
- ESAB 3/32 x 14in Sureweld 7014 Electrode 50lb (812000198)
- ESAB Electrode (9-0096)
- LINCOLN ELECTRIC Stick Electrode, E6010, 3/16", 14 L, 50 lb (ED010207)
- Esab Arc Welding Rod