Shop All Arc Welding Rod
Esab
Rod
Mfr # 10206500
Zoro # G102695422
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Stoody 31
- Container Type Vacuum Pack
- Overall Length 14 in
- Welding Current Designation AC, DCEP
- For Material Type Carbon Steel, Low-Alloy Steel, Manganese Steel
Product Information
- Brand Esab
- MFR # 10206500
- Zoro # G102695422
- UPC # 607872003339
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Overall Length | 14 in |
Overall Diameter | 3/16 in |
Details
Item | Hardfacing Stick Electrode |
Series | Stoody 31 |
Container Type | Vacuum Pack |
Welding Current Designation | AC, DCEP |
For Material Type | Carbon Steel, Low-Alloy Steel, Manganese Steel |
Rockwell Hardness | 45 to 48 HRC (2 Layers, Carbon Steel); 47 to 49 HRC (2 Layers, Manganese Steel) |
For Welding Position | Flat, Horizontal |
Typical Application | Blades, Bucket Arms, Buckets, Chain Links, Crusher Parts, Hammers, Pulleys, Rolling Mill Guides, Scrapers |
Weight | 10 lb |
Alloy Type | Metal-to-Earth, Severe Abrasion |
Process | Stick Welding (SMAW) |
Alloy Composition | 34% Caromium,Maganese,Silicon, Carbon |
Description
Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Helmet & Gear Bag (520)
- TURBOTORCH Torch, Hand, Swirl Flame (0386-1297)
- LONGEVITY PT-60 Plasma Torch Consumables, 30-Piece Kit (880228)
- BUILDPRO Welding Table Clamp Kit (TSK104)
- ESAB DUAL SHIELD 7100 Ultra 045x15/PSP-AWS-E7 (248005035)
- ESAB 1/8 x 14in Sureweld 6010 Electrode 5lb (812000024)
- ESAB Rod (10202900)
- ESAB Welding Electrode, 1/8" dia. (811005057)
- ESAB Stick Electrode (N3081432P)
- ESAB Dual Shield 710x-M 045x33/AWS-AWSE71T-1M (245019807)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ESt, 5 lb. (41R171)
- Esab Arc Welding Rod