Shop All Filter, Regulator, Lubricator
Esab
Oxygen Reg W/ Gauge
Mfr # 0781-9826
Zoro # G6884352
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass/Alloy
- Inlet/Outlet NPTF (In.) 9/16" - 18 (RH)
- Adjustment Range 10-150 PSIG
Product Information
- Brand Esab
- MFR # 0781-9826
- Zoro # G6884352
- UPC # 716352572934
- Country of Origin Unknown
- Category Filter, Regulator, Lubricator
Details
Material | Brass/Alloy |
Inlet/Outlet NPTF (In.) | 9/16" - 18 (RH) |
Adjustment Range | 10-150 PSIG |
Description
Oxygen Reg W/ Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMAS Piston Air Compressor, 1/2HP, 110/220-240V (270073)
- LEESON Capacitor-Start General Purpose Motor, 1 1/2 HP, 56 Frame, 115/208-230V AC Voltage (110109.00)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 40 HP, 400-480V, Altivar 212 AC Drive (ATV212HD30N4)
- PIX 106 in Outside Length, 1/2" Top Width, 1 Ribs (A104)
- ARROW PNEUMATICS Lube, Poly Bowl, 3/8" (L353)
- GROZ Filter/Regulator, 1/2inNPT, 106cfm, 145 psi (FRC159334-S)
- ARROW PNEUMATICS 3/4 Inch Midflow Particulate Filter (F376W)
- CAMOZZI Series Mc Filter Regulator, Size G3/8 - G1/2, Ports G1/2, 25Um Standard Filter Element, Automatic (MC202-D03TF)
- DEVILBISS AUTOMOTIVE REFINISHING $HAR-507 AIR REGULATOR 60 CFM (DV130059)
- SPEEDAIRE Hose Fitting, 3/8 In. ID, 1/4-18, (M)NPT (30E640)
- CAMOZZI Filter Element (C238-F12/3)
- Esab Compressed Air Treatment