Shop All Stick Welders
Esab
Multiprocess Welder, Three Phase, 350A
Mfr # 0558102556
Zoro # G3240378
Free Shipping & Returns
$4,626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Rebel EMP 285ic
- Input Voltage 460V AC, 575V AC
- Polarity DC
- Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
- Rated Output MIG (GMAW) 285 A / 28 V @ 50%, Stick (SMAW) 285 A / 31 V @ 50% (3ph), TIG (GTAW) 285 A / 30 V @ 50% (3ph)
Product Information
- Brand Esab
- MFR # 0558102556
- Zoro # G3240378
- UPC # 662067196876
- Country of Origin Multiple
- Category Stick Welders
Dimensions
Overall Depth (In.) | 11-1/2 |
Overall Width (In.) | 11-1/2 |
Overall Height (In.) | 19-1/5 |
Power Cord Length | 10 ft |
Overall Height | 19.5 in |
Maximum Wire Diameter | 0.52 in (Aluminum), 0.52 in (Mild Steel), 0.52 in (Stainless Steel), 1/16 in (Flux Cored) |
Minimum Wire Diameter | 0.030 in (Aluminum), 0.030 in (Flux Cored), 0.030 in (Mild Steel), 0.030 in (Stainless Steel) |
Overall Width | 11.5 in |
Overall Depth | 26.5 in |
Description
Multiprocess Welder, Series Rebel EMP 285ic, Input Voltage 460V AC, 575V AC, Phase Three-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 350 A, TIG Welding Maximum Output Current 350 A, MIG Welding Maximum Output Current 350 A, For Wire Type Aluminum, Flux-Cored, Solid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Sc12-6 Torch Tip (SC12-6)
- RECTORSEAL Soldering Flux, Lead Free, 4 oz. (14010)
- PARKER TORCHOLOGY Bernard Style Nozzle, HD, Copper, 9/16" Tapered (P4592)
- SMITH EQUIPMENT Cut Torch, Cuts to 24 In, 36 In L, 180 Deg (SC930)
- ESAB ESAB Rebel EMP 205ic Multiprocess Welder (0558102553)
- ESAB ESAB Rogue ES 180i Stick Welder (0700500070)
- ESAB ESAB Rebel EMP 285ic Multiprocess Welder (0558102554)
- AMICO ELECTRIC 200A MIG Flux-Cored TIG Stick Multi-Process Welder, 100~250V Voltage, Compatible Spool Gun SPG15250 (MIG-200)
- PRO WELD Drawn Arc Stud Welder, Stud Range 10-5/8" (ARC 1200 HD)
- METAL MAN WORK GEAR Metal Man ARC80T Inverter Power 120V DC Stick Welder, 5.4 ft Torch Length, 20 Amp Input (ARC80T)
- PRO WELD Drawn Arc Stud Welder, Stud Range 10-1/2" (ARC 656)
- Esab Stick Welders