Shop All MIG Welders
Esab
MIG Welder, 50/60 Hz, Flux-Cored
Mfr # 0700301081
Zoro # G510397499
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series EM
- Input Voltage 120V AC
- Phase Single-Phase
- Welding Processes MIG/MAG Welding
- Features IP23S Rated for Outdoor Use
Product Information
- Brand Esab
- MFR # 0700301081
- Zoro # G510397499
- UPC # 7330725079986
- Country of Origin China
- Category MIG Welders
Dimensions
Overall Width | 8.7 in |
Overall Height | 15.2 in |
Overall Depth | 23.2 in |
Maximum Wire Diameter | 0.035 in (Stainless Steel), 0.035 in (Steel) |
Power Cord Length | 50 ft |
Minimum Wire Diameter | 0.023 in |
Description
MIG Welder, Series EM, Input Voltage 120V AC, Phase Single-Phase, Polarity AC, Input Frequency 50/60 Hz, Welding Processes MIG/MAG Welding, For Wire Type Flux-Cored, Maximum Wire Diameter 0.035 in (Stainless Steel), 0.035 in (Steel), Maximum Wire Feed Speed 450 in/min, Model Rogue EM 125, MIG Welding Output @ Duty Cycle 49 A @ 16.5 V,100 Percent, 64 A @ 17.2 V, 60 Percent, 90 A @ 18.5 V, 30 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Plasma Torch, 100A/75deg Torch/Lead, 20 ft (7-5206)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1/8", Pk10 (65-1162)
- POWERWELD Twin Welding Hose Assembly, 5/16" x 50', Grade T (PW516-50T)
- BLUE DEMON ARGON GAS WELDING HOSE, 1/4 IN X 10 FT, W/INERT GAS FITTING (BDGH-ARG14-10)
- MILLER ELECTRIC MIG Welder, Millermatic 252, 1, 240/480/575V AC, 30 to 300A DC, 60%/40% (907322)
- LONGEVITY MIGWELD 100, 100 Amp 120V Flux-Cored MIG Welder (880143)
- LINCOLN ELECTRIC LINCOLN MagnumPro MIG Gooseneck Inslu (KP2773-1)
- HOBART WELDING PRODUCTS Protective Cover, Handler MIG Welders (195186)
- TWECO TWECO Spray Master 350 MIG Gun (1036-1615)
- LINCOLN ELECTRIC Welder (K5256-1)
- LINCOLN ELECTRIC MIG Welder, 211 A, 60 Hz, CV, Single-Phase (K6080-1)
- Esab MIG Welders