Shop All Arc Welding Rod
Esab
Dual Shield 710x-M 045x33/AWS-AWSE71T-1M
Mfr # 245019807
Zoro # G3241166
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E71T-1M, E71T-1M-DH8, E71T-9M-DH8, E71T-9M-H8, E71T1-M21A4-CS1-DH8
- Series Dual Shield 710X-M
- Standards AWS A5.20, AWS A5.36, MIL-E-24403A: 71T-1M
- Process Flux-Cored Welding (FCAW)
Product Information
- Brand Esab
- MFR # 245019807
- Zoro # G3241166
- UPC # 662303086527
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Wire Diameter | 0.045 in |
Spool Diameter | 11 3/4 in |
Spool Width | 3 5/8 in |
Arbor Hole Diameter | 2 in |
Description
Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 83 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 74 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Spool Type Steel Spool, Series Dual Shield 710X-M, Weight 33 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Gas-Shielded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Helmet, Mojo Graphic, Black/Red (K3101-4)
- H&S AUTOSHOT Uni-Spotter Stinger Plus Stud Starter Welding Kit (5500)
- UNIWELD Screw Connect Soft Flame Tip Set, Sof Flame Series, Acetylene (KSF)
- AMICO ELECTRIC 100 Pilot Arc Plasma Cutter Consumables 40-Nozzles 40-Electrodes 10-Cups 10-Guide for CUT-50HF/60HF (AG60HF-100)
- ESAB DUAL SHIELD 7100 Ultra 045x15/PSP-AWS-E7 (248005035)
- ESAB Dual Shield 710x 045x33/AWS-AWS-E71T-1C (245019252)
- ESAB Stick Electrode (N3161324C)
- ESAB 3/32 x 14in Sureweld 7014 Electrode 50lb (812000198)
- ESAB Welding Electrode, 5/32" dia. (55044030G0)
- ESAB Dual Shield 7000A1 0045In 33Lb Welding Wire, 245012521 (245012521)
- HOT MAX Holder Electrode300 Amp (23025)
- Esab Arc Welding Rod