Shop All Electrodes and Probes
Esab
Atom Arc 7018Mo 332In 14In 50Lb Electrode
Mfr # 255023319
Zoro # G207480411
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Low Hydrogen/Low Alloy
- Diameter 3/32 in
- Length 14 in
Product Information
- Brand Esab
- MFR # 255023319
- Zoro # G207480411
- Country of Origin Unknown
- Category Electrodes and Probes
Dimensions
Diameter | 3/32 in |
Length | 14 in |
Details
Body Material | Low Hydrogen/Low Alloy |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX Round Bottom Boiling Flasks with S (4320-50)
- AMSCOPE 60 LED Solid Metal Microscope Ring Light with Heavy-Duty Control Box (LED-60MW)
- LAMOTTE Reagent Refill, Chlorine Bleach (R-7105-02)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x60x30" , 30" W 60" L 30" H, (SLT1-3060C)
- SENSOREX Cmbntn pH Electrde Hevy Dty (S8000CD)
- OAKTON PH Electrode Cable 2m (35660-56)
- SENSOREX pH / RP Lp Pwered 4 - 20m trnsmtter (TX100)
- SENSOREX pH1000 Polycarbonate Laboratory pH Sensor (PH1000)
- UNITED SCIENTIFIC Replacement Platinum Electrodes, Pair (HEA001-P)
- OAKTON Conductivity Electrode 1m (35660-58)
- RANKIN INDUSTRIES Ranite GX Hardfacing Electrode 3/32in. x14 x 5 lb package (EGX-332B-5)
- Esab Water Quality Testing