Shop All Arc Welding Rod
Esab
3/32 x 14in Sureweld 6011 Electrode 5lb
Mfr # 812000073
Zoro # G4766638
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E6011
- Length 14 in
- Tensile Strength 60,000
- Series Sureweld 6011
Product Information
- Brand Esab
- MFR # 812000073
- Zoro # G4766638
- UPC # 662303202835
- Country of Origin Mexico
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 14 in |
Container Size | 5 lb |
Overall Diameter | 3/32 in |
Overall Length | 14 in |
Description
Stick Electrode, AWS Classification E6011, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 76 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 67 ksi, Series Sureweld 6011, Weight 5 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Gas Diffuser, Copper, Tweco, Standard, PK5 (RAD64002572)
- SMITH EQUIPMENT Cutting Tip, 3/4 to 1 1/4 In Thick (SC12-2)
- LINCOLN ELECTRIC Welding Helmet, Mojo Graphic, Black/Red (K3101-4)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ESt, 5 lb. (41R171)
- ESAB 1/8 x 14in Sureweld 6011 Electrode 5lb (812000099)
- ESAB 5/32 x 14in Sureweld 6011 Electrode 5lb (812000115)
- ESAB Rod (11322900)
- ESAB 3/32 x 14in Sureweld 6010 Electrode 50lb (812000016)
- ESAB Rod (10202800)
- ESAB DUAL SHIELD 7100 Ultra 045x15/PSP-AWS-E7 (248005035)
- ESAB 5/32 x 14in Sureweld 6011 Electrode 50lb (812000123)
- Esab Arc Welding Rod