Shop All Arc Welding Rod
Esab
3/32 x 14in Sureweld 6011 Electrode 50lb
Mfr # 812000081
Zoro # G4844231
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 14 in
- AWS Classification E6011
- Tensile Strength 60,000
- Series Sureweld 6011
Product Information
- Brand Esab
- MFR # 812000081
- Zoro # G4844231
- UPC # 662303202842
- Country of Origin Mexico
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 14 in |
Container Size | 50 lb |
Overall Length | 14 in |
Overall Diameter | 3/32 in |
Description
Stick Electrode, AWS Classification E6011, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 76 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 67 ksi, Series Sureweld 6011, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Fume Extractor Carbon Filter Odor (999-245)
- MILLER ELECTRIC Tip, Slip, Contact, .047, PK5 (094260)
- AMERICAN TORCH TIP Contact Tip, 0.045", Slip-On, Copper, PK10 (T-045)
- SELLSTROM Welding Helmet, WHP 4000 Series, Black (S26400)
- ESAB 1/8 x 14in Sureweld 6011 Electrode 50lb (812000107)
- ESAB 5/32 x 14in Sureweld 6011 Electrode 50lb (812000123)
- ESAB 1/8 x 14in Sureweld 7018 Electrode 5lb (812000312)
- ESAB 1/8 x 14in Sureweld 7014 Electrode 5lb (812000206)
- ESAB Rod (10206500)
- ESAB Dual Shield 710x .045x15/PSP-AWS-E71T-1 (245019344)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12C, 0.052", 33 lb (ED034418)
- Esab Arc Welding Rod