Shop All Arc Welding Rod
Esab
3/32 x 14in Sureweld 6010 Electrode 5lb
Mfr # 812000008
Zoro # G4828700
original price:
$34.19
24% off
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 14 in
- AWS Classification E6010
- Tensile Strength 60,000
- Series Sureweld 6010
Product Information
- Brand Esab
- MFR # 812000008
- Zoro # G4828700
- UPC # 662303202767
- Country of Origin Mexico
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 14 in |
Container Size | 5 lb |
Overall Diameter | 3/32 in |
Overall Length | 14 in |
Description
Stick Electrode, AWS Classification E6010, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 71 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 62 ksi, Series Sureweld 6010, Weight 5 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Welding helmet: HAWK w/s240-10/11 - BLK (S240-10/11-0300)
- RADNOR Thread Proctector, Lincoln (RAD64007010)
- WESTERN ENTERPRISES We 124 Adaptor (312-124)
- TWECO Cable Connector, Set (94251125)
- ESAB 1/8 x 14in Sureweld 6010 Electrode 5lb (812000024)
- ESAB Rod (10202900)
- ESAB Welding Electrode, 1/8" dia. (811004233)
- ESAB Welding Electrode, 7/32" dia. (811070143)
- ESAB 3/32 x 14in Sureweld 6010 Electrode 50lb (812000016)
- ESAB Arcaloy 316L-17 Plus 5/32In 14In 10Lb Electrode (251311023)
- XTRWELD ENiFe-CI 1/8 x 10Lb. Box priced per pound A5.15, Coated Electrode NI 55 (SENI55125-10)
- Esab Arc Welding Rod