Shop All Chair Mats
Es Robbins
Floor+Mate, Hard Floor to Medium Pile Carpet to 0.75in, 36x48, Clear
Mfr # 121441
Zoro # G7892038
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type Textured
- Color Clear
- Thickness 0.13"
- Standards GREENGUARD Certified; GREENGUARD Gold Certified
Product Information
- Brand Es Robbins
- MFR # 121441
- Zoro # G7892038
- UPC # 12544028822
- Country of Origin United States
- Category Chair Mats
Dimensions
Length | 48" |
Size | No Lip |
Width | 36" |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | Textured |
Color | Clear |
Thickness | 0.13" |
Standards | GREENGUARD Certified; GREENGUARD Gold Certified |
Material | Vinyl |
Backing | Vinyl Grip |
Mat Backing Material | Vinyl |
Weight | 14 lbs |
Application | Hard Floor to Medium Pile Carpet up to 3/4" (including padding) |
Green Certification or Other Recognition | GREENGUARD Certified; GREENGUARD Gold Certified |
Mat Surface Pattern | Textured |
Description
ES Robbins® Floor+Mate, For Hard Floor to Medium Pile Carpet up to 0.75", 36 x 48, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS FAUXWD 2"" WHT BLND 43X60 (FAX4360WH)
- TRADEMARK FINE ART Mark Ashkenazi 'Saxophone II' Canvas Art, 24x32 (ALI1021-C2432GG)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Metal, Black (I 1106)
- TRADEMARK FINE ART Ryan Fowler 'Polar Bear Wow' Canvas Art, 14x14 (WAP06254-C1414GG)
- ES ROBBINS ES Robbins 120083 Anchormat Crystal Edge Value Chair Mat With Lip for Low Carpet (120083)
- ES ROBBINS Floor+Mate, Hard Floor to Medium Pile Carpet to 0.75in, 46x48, Clear (121442)
- ES ROBBINS ES Robbins 122785 Workstation Chairmat (122785)
- ES ROBBINS ES Robbins 131829 46 X 60 Rectangular Hardwood Economy Straight Edge Chairmat - Er10 .085 Thick (131829)
- ES ROBBINS Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet (120321)
- ES ROBBINS ES Robbins 132631 60 in. x 60 in. Hard Floor Chairmat (132631)
- FLOORTEX Ultimat Polycarb, L/M Carpet, 47"x35" (FC118923ER)
- Es Robbins Chair Mats