Shop All Chair Mats
Es Robbins
Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet, Thickness: 3/4"
Mfr # 122371
Zoro # G6180487
product price: $153.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$153.99
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type Carpets up to 0.75 in thick (including padding)
- Color Clear
- Thickness 3/4"
- Material vinyl
Product Information
- Brand Es Robbins
- MFR # 122371
- Zoro # G6180487
- UPC # 012544223517
- Country of Origin United States
- Category Chair Mats
Dimensions
Length | 60 in |
Width | 46 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | Carpets up to 0.75 in thick (including padding) |
Color | Clear |
Thickness | 3/4" |
Material | vinyl |
Green Certification or Other Recognition | GREENGUARD Certified; GREENGUARD Gold Certified |
Backing | Cleated |
Features | Medium Pile Mat with Crystal Edge |
Weight | 18.71 lb |
Mat Backing Material | Vinyl |
Description
Chairmat,46x60 In.,Rect,Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 18.5"W Church Chair in Navy Blue Fabric, 4PK (4-XU-CH-60096-NVY-BAS-GG)
- LIVABLISS Lily LYI-2304 Performance Rated Area Rug (LYI2304-23)
- VICKERMAN 20-22 in. 4 oz Dried Flax Linum Bunch, Red (H4FLL475)
- ZORO SELECT Medical Stool, 26-1/2" H., Steel (453D92)
- ES ROBBINS Deluxe Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (124054)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet, Thickness: 3/4" (122173)
- ES ROBBINS Chair Mat 36"x48", Traditional Lip Shape, Clear, for Hard Floor (143002)
- ES ROBBINS ES Robbins 122083 Anchormat Standard Beveled Edge Chairmat (122083)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Hard Floor/Carpet (131823)
- ES ROBBINS Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (122073)
- ALECO Chair Mat, Clear, 0.38 in Thickness (128351)
- Es Robbins Chair Mats