Shop All Chair Mats
Es Robbins
Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet
Mfr # 128173
Zoro # G4498265
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Traditional Lip
- Floor Type Low Pile Carpets up to 0.38 in thick (including padding)
- Color Clear
- Thickness 3/8"
- Material vinyl
Product Information
- Brand Es Robbins
- MFR # 128173
- Zoro # G4498265
- UPC # 012544281531
- Country of Origin United States
- Category Chair Mats
Dimensions
Lip Dimensions | 25 in x 12 in |
Length | 53 in |
Width | 45 in |
Details
Item | Chair Mat |
Shape | Traditional Lip |
Floor Type | Low Pile Carpets up to 0.38 in thick (including padding) |
Color | Clear |
Thickness | 3/8" |
Material | vinyl |
Green Certification or Other Recognition | GREENGUARD Certified; GREENGUARD Gold Certified |
Backing | Cleated |
Mat Backing Material | Vinyl |
Mat Surface Pattern | Smooth |
Description
Chairmat,45x53,Lip,Vinyl,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-710102)
- MANHATTAN COMFORT Brighton 60" TV Stand with Glass Shelves and Media Wire Management in Onyx (TVFP4-BL)
- HOOKLESS Shower Curtain, Plastic, Black, White, 71 in W, 74 in L (HBH40MYS0110SL74)
- HASTINGS HOME Hastings Home Cotton Bed Bug and Dust Mite Pillow Protector - King (498103LKR)
- ES ROBBINS Floor+Mate, For Hard Floor to Medium Pile Carpet up to 0.75 in., 46 x 48, Black (121542)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Hard Floor/Carpet (131823)
- ES ROBBINS Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet, Thickness: 3/8" (141052)
- ES ROBBINS ES Robbins 122785 Workstation Chairmat (122785)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (120123)
- ES ROBBINS Chair Mat 46"x60", Rectangular Shape, Clear, for Hard Floor (131826)
- FLOORTEX Floortex FRECO124860EP EcoTex Enhanced Polymer Rectangular Chairmat for Hard Floor 48 x 60 in. (FRECO124860EP)
- Es Robbins Chair Mats