Shop All Chair Mats
Es Robbins
Chair Mat 36"x44", Rectangular Shape, Clear, for Carpet
Mfr # 121821
Zoro # G6180511
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type Flat Pile Carpets up to 0.13 in thick (including padding)
- Color Clear
- Thickness 1/4"
- Material vinyl
Product Information
- Brand Es Robbins
- MFR # 121821
- Zoro # G6180511
- UPC # 012544018977
- Country of Origin United States
- Category Chair Mats
Dimensions
Length | 44 in |
Width | 36 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | Flat Pile Carpets up to 0.13 in thick (including padding) |
Color | Clear |
Thickness | 1/4" |
Material | vinyl |
Green Certification or Other Recognition | GREENGUARD Certified; GREENGUARD Gold Certified |
Backing | Cleated |
Features | For Flat Pile Carpet |
Mat Backing Material | Vinyl |
Mat Surface Pattern | Smooth |
Description
Chairmat,36 In.x44 In.,Rect,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080NV)
- GLOBE Chute Handle (Black) (482-B)
- MARTEX Bedspread, Full, Forest Green (Mainspread)
- BAXTON STUDIO Pascha Modern Brown Faux Leather Upholstered Dining Chair, PK4 (146-8788)
- ES ROBBINS Floor+Mate, Hard Floor to Medium Pile Carpet to 0.75in, 46x48, Clear (121442)
- ES ROBBINS Chair Mat 36"x48", Traditional Lip Shape, Clear, for Hard Floor (143002)
- ES ROBBINS Deluxe Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (124054)
- ES ROBBINS Floor+Mate, Hard Floor to Medium Pile Carpet to 0.75in, 36x48, Clear (121441)
- ES ROBBINS Lip Chair Mat, Multi-Task Series An, 36x48 (128073)
- ES ROBBINS ES Robbins 131829 46 X 60 Rectangular Hardwood Economy Straight Edge Chairmat - Er10 .085 Thick (131829)
- DEFLECTO EconoMat 46" x 60" Chair Mat for Hard Floors (CM2E442FCOM)
- Es Robbins Chair Mats