Shop All Peelers, Cutters and Slicers
Ernest
Ernest ERN8500 Tool Organizer Pro Pack
Mfr # ERN8500
Zoro # G804085781
$74.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ernest
- MFR # ERN8500
- Zoro # G804085781
- UPC # 789455085007
- Country of Origin China
- Category Peelers, Cutters and Slicers
Description
Socket Boss will hold a total of 57 sockets and accommodate 1/4", 3/8", and 1/2" sockets. Twist lock socket clips keep sockets secure.Low Profile Wrench and Screwdriver Rails fit shallow toolbox drawers and are made of no-slip material. Wrench rails feature a forward and reverse design to save space. Holds 30 wrenches and 14 screwdrivers.Plier Pro holds pliers upright and is made with premium no-slip material on the base. Holds 10 pliers and fits a wide range of sizes.10 Compartment Tray is stack-able and is made with fuel and solvent resistant material.
Features- Can hold over 111 tools of a wide variety
- All in one pack makes the task of organizing tools easier
- Twist Lock Socket Clips keep sockets secure for transport
- Premium no-slip materials keep tools in place
- Space saving designs fit more tools in compact spaces
- This set includes a premium selection of items in one pack for easy tool organization
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METAL WARERP Variety PK Jerky Spice (BJV-6)
- HAMILTON BEACH Glass Filler Cap (990044000)
- HOFFMASTER 10" x 14" Hibiscus Paper Placemats, PK1000 (311112)
- GARLAND Oven Rack For - Part# Gl2301200 (GL2301200)
- CRESTWARE Disher, 0.56 oz., 10 in. L (DSS60)
- MICROPLANE Microplane 44002 No.44002 Fine Grater (5272968)
- CRESTWARE Tong, Red, 12 in. L, Stainless Steel (CG12R)
- DEXTER RUSSELL 4 in Red Pizza Cutter (P177AR-PCP)
- CORE KITCHEN Apple Slicer Abs/Ss Gray (AC29824)
- NORPRO CHEESE SLICER (HE331)
- CORE KITCHEN Core Kitchen 6009862 Silver Aluminum Alloy Cherry Pitter (6009862)
- Ernest Peelers, Cutters and Slicers