Shop All Conveyor Parts
Eriez
Vibratory Feeder Control, Mfr. No. 66C
Mfr # N12 UN/115-15A-FW-NSF
Zoro # G7009405
original price:
$1,026.00
23% off
new price: $779.99
/ea
Free Shipping & Returns
$779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5 5/8 in
- Overall Length 5 7/8 in
- For Use With 31AX99
- Includes Feeder Output Cables
Product Information
- Brand Eriez
- MFR # N12 UN/115-15A-FW-NSF
- Zoro # G7009405
- Country of Origin Germany
- Category Conveyor Parts
Dimensions
Overall Width | 5 5/8 in |
Overall Length | 5 7/8 in |
Details
Item | Vibratory Feeder Control Unit |
For Use With | 31AX99 |
Includes | Feeder Output Cables |
Description
Vibratory Feeder Control Unit, 5 7/8 in Overall Length, 5 5/8 in Overall Width
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Polypropylene, 1/2in Dia, 600ft, 387lb (300160-00600-111)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 19BF (KG19 VO)
- LITTLE GIANT LADDERS Adjustable Stepladder, Aluminum, 300 lb Load Capacity (15109-001)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (AH500C-10)
- ERIEZ Vbrtry Feeder Control, Mfr. No. 36C, 46C (N12 UN/115-6A-FW-NSF)
- ERIEZ Vibratory Feeder w/ Cntrl, 1-1/2inWx12inL (6C)
- ERIEZ Vibratory Feeder, 4 in. W x 20 in. L, Flat (15A)
- ERIEZ Vbrtry Feeder Control, Mfr. No. 15A, 26C (N12 UN/115-2A-FW-NSF)
- ERIEZ Vibratory Feeder, 5 in. W x 22 in. L, Flat (26C)
- DORNER 32V2 Tb 6In Flat Belt Idler Tail Assembly Other Conveyor Parts and Accessory (350927-06)
- FLEXLINK END DRIVE UNIT OTHER CONVEYOR PARTS AND ACCESSORY (XMEB 0 HLU)
- Eriez Conveyor Parts